
50" X 60" Cream Woven Cotton Herringbone Throw Blanket with Fringe
Mfr # 548945
Zoro # G822885202
product price: $38.99
/eaKey Features
Length
50 in
Commercial Use
No
Thickness
0.5 in
Size
Throw
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548945
Zoro #
G822885202
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Thickness
0.5 in
Size
Throw
Width
60 in
Details
Commercial Use
No
Item
Throws & Blankets
Reversible
Yes
Heated
No
Pattern
Herringbone
Contruction Technique
Woven
Theme
No Theme
Material
Cotton
Fill Material
No fill
Back Side Color
Cream
Color
Cream
Embroidered
No
Description
This versatile 50-inch x 60-inch cream woven cotton herringbone throw blanket with fringe is a charming accent that brings comfort and charm, wherever it's placed. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 60-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.