
50" X 60" Gold And Ivory Striped Cotton Throw Blanket with Fringe
Mfr # 518796
Zoro # G022884876
product price:Â $75.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Thickness
0.2 in
Commercial Use
No
Pattern
Striped
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518796
Zoro #
G022884876
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Thickness
0.2 in
Width
50 in
Length
60 in
Details
Commercial Use
No
Pattern
Striped
Item
Throws & Blankets
Heated
No
Color
Gold, Ivory
Embroidered
No
Fill Material
No fill
Reversible
No
Contruction Technique
Woven
Back Side Color
Gold
Material
Cotton
Theme
No Theme
Description
This welcoming 50-inch x 60-inch gold and ivory striped cotton throw blanket with fringe is a must-have for every sofa, chaise, and bed. Handmade by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60.00-inch h x 50.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.