
50" X 60" Gold and Ivory Woven Cotton Striped Throw Blanket with Tassels
Mfr # 548929
Zoro # G622885181
product price:Â $55.15
/eaKey Features
Color
White, Gold
Heated
No
Commercial Use
No
Thickness
0.5 in
Size
Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548929
Zoro #
G622885181
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.5 in
Size
Throw
Length
50 in
Width
60 in
Details
Color
White, Gold
Heated
No
Item
Throws & Blankets
Commercial Use
No
Fill Material
No fill
Material
Cotton
Contruction Technique
Woven
Embroidered
No
Pattern
Striped
Back Side Color
White and Gold
Reversible
Yes
Theme
No Theme
Description
This 50-inch x 60-inch gold and ivory woven cotton striped throw blanket with tassels is an essential for any cozy abode. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 50-inch H x 60-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.