
50" X 60" Gray And Ivory Cotton Woven Striped Throw Blanket with Fringe
Mfr # 518833
Zoro # G622885334
product price:Â $54.15
/eaKey Features
Back Side Color
Gray, Ivory
Theme
No Theme
Material
Cotton
Thickness
0.2 in
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518833
Zoro #
G622885334
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.2 in
Length
60 in
Size
Throw
Width
50 in
Details
Back Side Color
Gray, Ivory
Theme
No Theme
Material
Cotton
Reversible
Yes
Color
Gray, Ivory
Pattern
Striped
Contruction Technique
Woven
Item
Throws & Blankets
Heated
No
Embroidered
No
Fill Material
No fill
Commercial Use
No
Description
This 50-inch x 60-inch gray and ivory cotton woven striped throw blanket with fringe is a stylish addition to any sofa. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 60.00-inch h x 50.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.