
50" X 60" Gray And Ivory Faux Sherpa Plaid Throw Blanket
Mfr # 483449
Zoro # G522883034
product price:Â $80.89
/ea
Free Shipping & Returns
Key Features
Length
60 in
Heated
No
Thickness
0.6 in
Size
Throw
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
483449
Zoro #
G522883034
UPC #
-
Country of Origin
China
Dimensions
Length
60 in
Thickness
0.6 in
Size
Throw
Width
50 in
Details
Heated
No
Color
Gray, Ivory
Reversible
No
Fill Material
No fill
Theme
No Theme
Commercial Use
Yes
Pattern
Plaid
Contruction Technique
Knitted
Embroidered
No
Item
Throws & Blankets
Material
Faux Sherpa
Back Side Color
Ivory
Description
This 50-inch x 60-inch gray and ivory faux sherpa knitted plaid throw blanket brings a classic, refined style to your space. This textural blanket in a buffalo check style plaid pattern looks fabulous and is perfect for staying warm cozy in the winter months. Made from faux sherpa this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch h x 50-inch w x 0.6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.