
50" X 60" Gray and Rust Woven Cotton Striped Throw Blanket with Fringe, Embroidery
Mfr # 548940
Zoro # G722885258
product price:Â $50.35
/eaKey Features
Width
60 in
Reversible
Yes
Theme
No Theme
Material
Cotton
Back Side Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548940
Zoro #
G722885258
UPC #
-
Country of Origin
India
Dimensions
Width
60 in
Thickness
0.5 in
Size
Throw
Length
50 in
Details
Reversible
Yes
Theme
No Theme
Material
Cotton
Back Side Color
Gray
Embroidered
No
Commercial Use
No
Contruction Technique
Woven
Item
Throws & Blankets
Heated
No
Color
Gray, Rust
Fill Material
No fill
Pattern
Striped
Description
This 50-inch x 60-inch gray and rust woven cotton striped throw blanket with fringe, embroidery is a stylish addition to any sofa. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 60-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.