
50" X 60" Gray And White Heated Electric Striped Throw Blanket
Mfr # 357550
Zoro # G322885252
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Number of Heating Levels
4
Pattern
Striped
Material
Acrylic
Fill Material
Polyester
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
357550
Zoro #
G322885252
UPC #
-
Country of Origin
India
Dimensions
Thickness
1.5 in
Length
60 in
Width
50 in
Size
Throw
Details
Number of Heating Levels
4
Pattern
Striped
Item
Throws & Blankets
Material
Acrylic
Fill Material
Polyester
Commercial Use
No
Theme
No Theme
Color
Gray, White
Contruction Technique
Woven
Reversible
No
Heated
Yes
Auto Shut-Off Time
4
Auto Shutoff
Yes
Description
This 50-inch x 60-inch gray and white acrylic heated electric woven striped throw blanket is the perfect accent you've been searching for. For peace of mind, safety, and convenience, this blanket includes an electric plug-in power wired controller with an auto shut-off that protects from overheating. Made from soft and plush acrylic this blanket will make a great addition to any room it's added to. Designed to keep you just the right amount of toasty, you will love curling up with this heated throw. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch h x 50-inch w x 1.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.