
50" X 60" Gray and White Woven Cotton Geometric Throw Blanket with Fringe
Mfr # 516606
Zoro # G222884003
product price: $33.99
/eaKey Features
Heated
No
Fill Material
Cotton
Contruction Technique
Woven
Thickness
0.2 in
Pattern
Geometric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516606
Zoro #
G222884003
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.2 in
Size
Throw
Length
50 in
Width
60 in
Details
Heated
No
Fill Material
Cotton
Contruction Technique
Woven
Pattern
Geometric
Material
Cotton
Item
Throws & Blankets
Commercial Use
No
Color
Gray, White
Reversible
Yes
Theme
No Theme
Embroidered
No
Back Side Color
Gray and White
Description
Bring warmth, comfort and style to your space with this 50-inch x 60-inch gray and white woven cotton geometric throw blanket with fringe. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.