Shop HOMEROOTS
See all product information
Create Account
50" X 60" Gray and White Woven Cotton Striped Throw Blanket with Tassels
- Mfr # 516576
- Zoro # G722884121
product price:Â
$
40.89
/ea
Key Features
Size
Throw
Color
Gray, White
Width
60 in
Length
50 in
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516576
- Zoro #
- G722884121
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- Throw
- Width
- 60 in
- Length
- 50 in
- Thickness
- 0.2 in
Details
- Color
- Gray, White
- Material
- Cotton
- Item
- Throws & Blankets
- Fill Material
- Cotton
- Back Side Color
- Gray and White
- Reversible
- No
- Pattern
- Striped
- Heated
- No
- Embroidered
- No
- Theme
- No Theme
- Contruction Technique
- Woven
- Commercial Use
- No
Description
This 50-inch x 60-inch gray and white woven cotton striped throw blanket with tassels is the perfect accent you've been searching for. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 60-inch H x 50-inch W x 0.2-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.