50" X 60" Gray and White Woven Cotton Striped Throw Blanket with Tassels
- Mfr # 516594
- Zoro # G622883217
product price:Â
$
40.55
/ea
Key Features
Size
Throw
Color
Gray, White
Width
60 in
Length
50 in
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516594
- Zoro #
- G622883217
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- Throw
- Width
- 60 in
- Length
- 50 in
- Thickness
- 0.2 in
Details
- Color
- Gray, White
- Material
- Cotton
- Item
- Throws & Blankets
- Back Side Color
- Gray and White
- Heated
- No
- Contruction Technique
- Woven
- Reversible
- Yes
- Pattern
- Striped
- Fill Material
- Cotton
- Commercial Use
- No
- Embroidered
- No
- Theme
- No Theme
Description
This welcoming 50-inch x 60-inch gray and white woven cotton striped throw blanket with tassels is a must-have for every sofa, chaise, and bed. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 60-inch H x 50-inch W x 0.2-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.