
50" X 60" Gray and White Woven Cotton Striped Throw Blanket with Tassels
Mfr # 548928
Zoro # G622885273
product price:Â $55.15
/eaKey Features
Pattern
Striped
Color
Light Gray, Ivory
Fill Material
No fill
Length
50 in
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548928
Zoro #
G622885273
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Size
Throw
Width
60 in
Thickness
0.5 in
Details
Pattern
Striped
Color
Light Gray, Ivory
Fill Material
No fill
Material
Cotton
Heated
No
Back Side Color
Gray and White
Item
Throws & Blankets
Embroidered
No
Contruction Technique
Woven
Theme
No Theme
Reversible
Yes
Commercial Use
No
Description
Bring warmth, comfort and style to your space with this 50-inch x 60-inch gray and white woven cotton striped throw blanket with tassels. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 60-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.