
50" X 60" Gray Cotton Woven Chevron Throw Blanket with Fringe
Mfr # 518801
Zoro # G922884655
product price: $44.99
/eaKey Features
Material
Cotton
Width
50 in
Embroidered
No
Thickness
0.2 in
Theme
No Theme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518801
Zoro #
G922884655
UPC #
-
Country of Origin
India
Dimensions
Width
50 in
Thickness
0.2 in
Length
60 in
Size
Throw
Details
Material
Cotton
Embroidered
No
Theme
No Theme
Color
Gray
Heated
No
Commercial Use
No
Fill Material
No fill
Back Side Color
Gray
Pattern
Chevron
Contruction Technique
Woven
Item
Throws & Blankets
Reversible
Yes
Description
This welcoming 50-inch x 60-inch gray cotton woven chevron throw blanket with fringe is a must-have for every sofa, chaise, and bed. Features a woven chevron design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.