
50" X 60" Gray Cotton Woven Geometric Throw Blanket with Tassels
Mfr # 518850
Zoro # G222885314
product price:Â $63.99
/eaKey Features
Material
Cotton
Width
50 in
Color
Gray
Length
60 in
Size
Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518850
Zoro #
G222885314
UPC #
-
Country of Origin
India
Dimensions
Width
50 in
Length
60 in
Size
Throw
Thickness
0.2 in
Details
Material
Cotton
Color
Gray
Heated
No
Reversible
Yes
Theme
No Theme
Embroidered
No
Contruction Technique
Woven
Pattern
Geometric
Item
Throws & Blankets
Fill Material
No fill
Commercial Use
No
Back Side Color
Gray
Description
This welcoming 50-inch x 60-inch gray cotton woven geometric throw blanket with tassels is a must-have for every sofa, chaise, and bed. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60.00-inch h x 50.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.