
50" X 60" Gray Cotton Woven Striped Throw Blanket with Fringe
Mfr # 518823
Zoro # G122885278
product price:Â $44.99
/eaKey Features
Theme
No Theme
Width
50 in
Contruction Technique
Woven
Commercial Use
No
Size
Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518823
Zoro #
G122885278
UPC #
-
Country of Origin
India
Dimensions
Width
50 in
Size
Throw
Length
60 in
Thickness
0.2 in
Details
Item
Throws & Blankets
Theme
No Theme
Contruction Technique
Woven
Commercial Use
No
Embroidered
No
Material
Cotton
Fill Material
No fill
Reversible
Yes
Back Side Color
Gray
Pattern
Striped
Heated
No
Color
Gray
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 50-inch x 60-inch gray cotton woven striped throw blanket with fringe is the perfect solution. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.