
50" X 60" Gray Woven Cotton Houndstooth Throw Blanket with Pom Poms
Mfr # 516534
Zoro # G222883525
product price:Â $40.99
/eaKey Features
Embroidered
No
Back Side Color
Gray
Material
Cotton
Contruction Technique
Woven
Size
Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
516534
Zoro #
G222883525
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
60 in
Thickness
0.2 in
Length
50 in
Details
Embroidered
No
Back Side Color
Gray
Material
Cotton
Contruction Technique
Woven
Fill Material
Cotton
Item
Throws & Blankets
Pattern
Houndstooth
Color
Gray
Theme
No Theme
Heated
No
Commercial Use
No
Reversible
Yes
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 50-inch x 60-inch gray woven cotton houndstooth throw blanket with pom poms is the perfect solution. Features a woven houndstooth design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.