
50" X 60" Gray Woven Cotton Throw Blanket with Tassels
Mfr # 516500
Zoro # G922884785
product price: $33.99
/eaKey Features
Material
Cotton
Commercial Use
No
Length
50 in
Theme
No Theme
Pattern
Solid Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516500
Zoro #
G922884785
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Thickness
0.2 in
Size
Throw
Width
60 in
Details
Item
Throws & Blankets
Material
Cotton
Commercial Use
No
Theme
No Theme
Pattern
Solid Color
Fill Material
Cotton
Back Side Color
Gray
Reversible
Yes
Color
Gray
Contruction Technique
Woven
Heated
No
Embroidered
No
Description
This welcoming 50-inch x 60-inch gray woven cotton throw blanket with tassels is a must-have for every sofa, chaise, and bed. Features a woven solid color design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 60-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.