50" X 60" Green And Ivory Woven Herringbone Plush Throw Blanket with Tassels

  • Mfr # 475720

  • Zoro # G022883718


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Size
Throw
Theme
No Theme
Length
60 in
Embroidered
No
Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475720
Zoro #
G022883718
UPC #
-
Country of Origin
Portugal

Dimensions

Size
Throw
Length
60 in
Width
50 in
Thickness
0.5 in

Details

Theme
No Theme
Embroidered
No
Heated
No
Material
Acrylic
Pattern
Herringbone
Reversible
No
Item
Throws & Blankets
Contruction Technique
Woven
Back Side Color
Green, Ivory
Fill Material
No fill
Color
Green, Ivory
Commercial Use
No

Description

Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 50-inch x 60-inch green and ivory woven herringbone plush throw blanket with tassels is the perfect solution. This ultra-soft plush blanket is designed for ultimate softness. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from acrylic this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch h x 50-inch w x 0.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.