
50" X 60" Green and White Fleece Knitted Geometric Plush Throw Blanket
Mfr # 535292
Zoro # G822885332
product price:Â $42.99
/eaKey Features
Reversible
Yes
Length
60 in
Back Side Color
Green, White
Contruction Technique
Knitted
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535292
Zoro #
G822885332
UPC #
-
Country of Origin
China
Dimensions
Length
60 in
Size
Throw
Thickness
2 in
Width
50 in
Details
Reversible
Yes
Back Side Color
Green, White
Contruction Technique
Knitted
Heated
No
Fill Material
No fill
Material
Fleece
Color
Green, White
Commercial Use
No
Item
Throws & Blankets
Embroidered
No
Pattern
Geometric
Theme
No Theme
Description
This 50-inch x 60-inch green and white fleece knitted geometric plush throw blanket is a stylish addition to any sofa. This plush throw is cozy soft beyond belief and oh-so-giftable. This super soft textural knitted blanket in a geometric pattern looks fabulous and is perfect for staying warm cozy in the winter months. Made from fleece this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 60-inch h x 50-inch w x 2-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.