50" X 60" Green Cotton Woven Chevron Throw Blanket with Fringe

  • Mfr # 518797

  • Zoro # G222883860


product price:  $42.75
/ea

Key Features

Size
Throw
Fill Material
No fill
Heated
No
Length
60 in
Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
518797
Zoro #
G222883860
UPC #
-
Country of Origin
India

Dimensions

Size
Throw
Length
60 in
Width
50 in
Thickness
0.2 in

Details

Fill Material
No fill
Heated
No
Contruction Technique
Woven
Reversible
Yes
Color
Green
Embroidered
No
Pattern
Chevron
Material
Cotton
Theme
No Theme
Item
Throws & Blankets
Commercial Use
No
Back Side Color
Green

Description

This 50-inch x 60-inch green cotton woven chevron throw blanket with fringe is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Hand woven by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Features a woven chevron design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60.00-inch h x 50.00-inch w x 0.20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.