
50" X 60" Green Cotton Woven Geometric Throw Blanket with Fringe
Mfr # 518809
Zoro # G922884853
product price:Â $79.99
/ea
Free Shipping & Returns
Key Features
Pattern
Geometric
Length
60 in
Contruction Technique
Woven
Thickness
0.2 in
Size
Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518809
Zoro #
G922884853
UPC #
-
Country of Origin
India
Dimensions
Length
60 in
Thickness
0.2 in
Size
Throw
Width
50 in
Details
Pattern
Geometric
Contruction Technique
Woven
Theme
No Theme
Item
Throws & Blankets
Material
Cotton
Heated
No
Commercial Use
No
Back Side Color
Green
Reversible
Yes
Color
Green
Fill Material
No fill
Embroidered
No
Description
This 50-inch x 60-inch green cotton woven geometric throw blanket with fringe brings a classic, refined style to your space. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.