
50" X 60" Green Cotton Woven Geometric Throw Blanket with Tassels
Mfr # 518849
Zoro # G322883289
product price:Â $63.99
/eaKey Features
Theme
No Theme
Embroidered
No
Thickness
0.2 in
Reversible
Yes
Pattern
Geometric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518849
Zoro #
G322883289
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.2 in
Width
50 in
Size
Throw
Length
60 in
Details
Theme
No Theme
Embroidered
No
Reversible
Yes
Pattern
Geometric
Fill Material
No fill
Commercial Use
No
Heated
No
Back Side Color
Green
Material
Cotton
Contruction Technique
Woven
Color
Green
Item
Throws & Blankets
Description
This 50-inch x 60-inch green cotton woven geometric throw blanket with tassels brings a classic, refined style to your space. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60.00-inch h x 50.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.