
50" X 60" Green Cotton Woven Ikat Throw Blanket with Tassels
Mfr # 518842
Zoro # G922883764
product price:Â $63.99
/eaKey Features
Contruction Technique
Woven
Heated
No
Material
Cotton
Fill Material
No fill
Back Side Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518842
Zoro #
G922883764
UPC #
-
Country of Origin
India
Dimensions
Width
50 in
Thickness
0.2 in
Length
60 in
Size
Throw
Details
Contruction Technique
Woven
Heated
No
Material
Cotton
Fill Material
No fill
Item
Throws & Blankets
Back Side Color
Green
Theme
No Theme
Color
Green
Reversible
Yes
Pattern
Ikat
Embroidered
No
Commercial Use
No
Description
This 50-inch x 60-inch green cotton woven ikat throw blanket with tassels is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Features a woven ikat design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.