
50" X 60" Green Woven Cotton Checkered Throw Blanket with Fringe
Mfr # 516568
Zoro # G322882916
product price: $31.99
/eaKey Features
Thickness
0.2 in
Commercial Use
No
Embroidered
No
Pattern
Checkered
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516568
Zoro #
G322882916
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.2 in
Length
50 in
Width
60 in
Size
Throw
Details
Commercial Use
No
Embroidered
No
Pattern
Checkered
Heated
No
Contruction Technique
Woven
Theme
No Theme
Fill Material
Cotton
Item
Throws & Blankets
Back Side Color
Green
Reversible
Yes
Color
Green
Material
Cotton
Description
This welcoming green woven cotton checkered throw blanket is a must-have for every sofa, chaise, and bed. Features a woven checkered design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 0.2" H x 50" W x 60" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.