
50" X 60" Green Woven Cotton Checkered Throw Blanket with Fringe
Mfr # 516572
Zoro # G722882653
product price: $31.99
/eaKey Features
Width
60 in
Length
50 in
Fill Material
Cotton
Back Side Color
Green
Embroidered
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516572
Zoro #
G722882653
UPC #
-
Country of Origin
India
Dimensions
Width
60 in
Length
50 in
Thickness
0.2 in
Size
Throw
Details
Fill Material
Cotton
Back Side Color
Green
Embroidered
No
Item
Throws & Blankets
Pattern
Checkered
Theme
No Theme
Contruction Technique
Woven
Commercial Use
No
Heated
No
Color
Green
Reversible
Yes
Material
Cotton
Description
This 50-inch x 60-inch green woven cotton checkered throw blanket with fringe is an essential for any cozy abode. Features a woven checkered design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.