
50" X 60" Green Woven Cotton Throw Blanket with Tassels
Mfr # 516503
Zoro # G422884681
product price: $31.99
/eaKey Features
Heated
No
Theme
No Theme
Fill Material
Cotton
Embroidered
No
Size
Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516503
Zoro #
G422884681
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
60 in
Thickness
0.2 in
Length
50 in
Details
Heated
No
Theme
No Theme
Fill Material
Cotton
Embroidered
No
Contruction Technique
Woven
Back Side Color
Green
Commercial Use
No
Color
Green
Reversible
Yes
Material
Cotton
Pattern
Solid Color
Item
Throws & Blankets
Description
This welcoming 50-inch x 60-inch green woven cotton throw blanket with tassels is a must-have for every sofa, chaise, and bed. Features a woven solid color design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.