Shop HOMEROOTS
See all product information
Create Account
50" X 60" Ivory Blue and Yellow Woven Cotton Striped Throw Blanket with Tassels and Fringe
- Mfr # 548948
- Zoro # G222883020
product price:Â
$
47.19
/ea
Key Features
Size
Throw
Color
Blue, Ivory, Yellow
Width
60 in
Length
50 in
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 548948
- Zoro #
- G222883020
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- Throw
- Width
- 60 in
- Length
- 50 in
- Thickness
- 1/2 in
Details
- Color
- Blue, Ivory, Yellow
- Material
- Cotton
- Item
- Throws & Blankets
- Reversible
- Yes
- Heated
- No
- Theme
- No Theme
- Embroidered
- No
- Fill Material
- No fill
- Back Side Color
- Ivory
- Contruction Technique
- Woven
- Pattern
- Striped
- Commercial Use
- No
Description
This 50-inch x 60-inch ivory blue and yellow woven cotton striped throw blanket with tassels and fringe is a stylish addition to any sofa. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 60-inch W x 0.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.