
50" X 60" Ivory Cotton Woven Striped Throw Blanket with Fringe
Mfr # 518827
Zoro # G522884703
product price: $56.99
/eaKey Features
Width
50 in
Length
60 in
Commercial Use
No
Thickness
0.2 in
Contruction Technique
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518827
Zoro #
G522884703
UPC #
-
Country of Origin
India
Dimensions
Width
50 in
Length
60 in
Thickness
0.2 in
Size
Throw
Details
Commercial Use
No
Contruction Technique
Woven
Pattern
Striped
Fill Material
No fill
Back Side Color
Ivory
Theme
No Theme
Reversible
Yes
Color
Ivory
Heated
No
Item
Throws & Blankets
Embroidered
No
Material
Cotton
Description
Bring warmth, comfort and style to your space with this 50-inch x 60-inch ivory cotton woven striped throw blanket with fringe. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.