
50" X 60" Natural Cotton Woven Geometric Throw Blanket with Fringe
Mfr # 518813
Zoro # G322884125
product price:Â $75.99
/ea
Free Shipping & Returns
Key Features
Material
Cotton
Color
Natural
Fill Material
No fill
Thickness
0.2 in
Back Side Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518813
Zoro #
G322884125
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.2 in
Size
Throw
Length
60 in
Width
50 in
Details
Material
Cotton
Color
Natural
Fill Material
No fill
Back Side Color
Natural
Contruction Technique
Woven
Reversible
Yes
Theme
No Theme
Heated
No
Pattern
Geometric
Commercial Use
No
Item
Throws & Blankets
Embroidered
No
Description
This 50-inch x 60-inch natural cotton woven geometric throw blanket with fringe is an essential for any cozy abode. Hand woven by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 60.00-inch h x 50.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.