50" X 60" Natural Cotton Woven Geometric Throw Blanket with Tassels

  • Mfr # 518847

  • Zoro # G922885324


product price:  $63.99
/ea

Key Features

Size
Throw
Pattern
Geometric
Back Side Color
Natural
Theme
No Theme
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
518847
Zoro #
G922885324
UPC #
-
Country of Origin
India

Dimensions

Size
Throw
Length
60 in
Thickness
0.2 in
Width
50 in

Details

Item
Throws & Blankets
Pattern
Geometric
Back Side Color
Natural
Theme
No Theme
Contruction Technique
Woven
Color
Natural
Embroidered
No
Material
Cotton
Reversible
Yes
Commercial Use
No
Fill Material
No fill
Heated
No

Description

Bring warmth, comfort and style to your space with this 50-inch x 60-inch natural cotton woven geometric throw blanket with tassels. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 60-inch h x 50-inch w x 0.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.