
50" X 60" Natural Cotton Woven Striped Throw Blanket with Fringe
Mfr # 518816
Zoro # G222883150
product price: $42.75
/eaKey Features
Pattern
Striped
Contruction Technique
Woven
Commercial Use
No
Reversible
Yes
Size
Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518816
Zoro #
G222883150
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Thickness
0.2 in
Length
60 in
Width
50 in
Details
Pattern
Striped
Contruction Technique
Woven
Commercial Use
No
Item
Throws & Blankets
Reversible
Yes
Theme
No Theme
Color
Natural
Material
Cotton
Back Side Color
Natural
Fill Material
No fill
Embroidered
No
Heated
No
Description
This 50-inch x 60-inch natural cotton woven striped throw blanket with fringe is the perfect accent you've been searching for. Hand woven by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 60.00-inch h x 50.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.