
50" X 60" Navy and Ivory Woven Cotton Polka Dots Throw Blanket with Tassels
Mfr # 518779
Zoro # G522883829
product price:Â $39.99
/eaKey Features
Back Side Color
Navy Blue
Width
60 in
Embroidered
No
Size
Throw
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518779
Zoro #
G522883829
UPC #
-
Country of Origin
India
Dimensions
Width
60 in
Size
Throw
Thickness
0.5 in
Length
50 in
Details
Back Side Color
Navy Blue
Embroidered
No
Commercial Use
No
Heated
No
Contruction Technique
Woven
Reversible
No
Theme
No Theme
Material
Cotton
Color
Ivory
Fill Material
No fill
Item
Throws & Blankets
Pattern
Polka Dots
Description
This versatile 50-inch x 60-inch navy and ivory woven cotton polka dots throw blanket with tassels is a beautiful accent that brings comfort and charm, wherever it's placed. Features a woven cross weave that creates a polka dot design that offers sumptuous softness and texture that you'll cherish for years to come. Made from brushed cotton this blanket will make a great gift or go-to couch companion. 50-inch H x 60-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.