50" X 60" Navy Blue And White Chevron Cotton Throw Blanket with Fringe

  • Mfr # 518777

  • Zoro # G122882574


product price:  $75.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.2 in
Theme
No Theme
Fill Material
No fill
Reversible
Yes
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
518777
Zoro #
G122882574
UPC #
-
Country of Origin
India

Dimensions

Thickness
0.2 in
Length
60 in
Width
50 in
Size
Throw

Details

Color
Navy Blue, White
Theme
No Theme
Fill Material
No fill
Reversible
Yes
Material
Cotton
Contruction Technique
Woven
Item
Throws & Blankets
Pattern
Chevron
Heated
No
Embroidered
No
Commercial Use
No
Back Side Color
Blue

Description

This welcoming 50-inch x 60-inch navy blue and white cotton woven chevron throw blanket with fringe is a must-have for every sofa, chaise, and bed. Features a woven chevron design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 60-inch h x 50-inch w x 0.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.