Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50" X 60" Navy Blue And White Striped Cotton Throw Blanket

  • Mfr # 516556

  • Zoro # G322884224


product price: $35.99
/ea

Key Features

Size
Throw
Length
60 in
Thickness
0.2 in
Fill Material
Cotton
Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516556
Zoro #
G322884224
UPC #
-
Country of Origin
India

Dimensions

Size
Throw
Length
60 in
Thickness
0.2 in
Width
50 in

Details

Item
Throws & Blankets
Fill Material
Cotton
Pattern
Striped
Commercial Use
No
Heated
No
Theme
No Theme
Contruction Technique
Woven
Material
Cotton
Color
Navy Blue, White
Embroidered
No
Reversible
No

Description

This 50-inch x 60-inch navy blue and white striped cotton throw blanket brings a classic, refined style to your space. Hand woven by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60.00-inch h x 50.00-inch w x 0.20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.