
50" X 60" Navy Blue Cotton Woven Geometric Throw Blanket with Fringe
Mfr # 518815
Zoro # G322884743
product price:Â $75.99
/ea
Free Shipping & Returns
Key Features
Color
Navy Blue
Commercial Use
No
Back Side Color
Navy Blue
Width
50 in
Pattern
Geometric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518815
Zoro #
G322884743
UPC #
-
Country of Origin
India
Dimensions
Width
50 in
Length
60 in
Thickness
0.2 in
Size
Throw
Details
Color
Navy Blue
Commercial Use
No
Back Side Color
Navy Blue
Pattern
Geometric
Fill Material
No fill
Material
Cotton
Contruction Technique
Woven
Theme
No Theme
Embroidered
No
Reversible
Yes
Item
Throws & Blankets
Heated
No
Description
This 50-inch x 60-inch navy blue cotton woven geometric throw blanket with fringe is the perfect accent you've been searching for. Features a woven geometric design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.