
50" X 60" Pink and White Woven Cotton Striped Throw Blanket with Tassels
Mfr # 548930
Zoro # G422885169
product price:Â $55.15
/eaKey Features
Material
Cotton
Thickness
0.5 in
Pattern
Striped
Embroidered
No
Fill Material
No fill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
548930
Zoro #
G422885169
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.5 in
Length
50 in
Width
60 in
Size
Throw
Details
Material
Cotton
Pattern
Striped
Embroidered
No
Fill Material
No fill
Back Side Color
Pink and White
Contruction Technique
Woven
Item
Throws & Blankets
Theme
No Theme
Reversible
Yes
Commercial Use
No
Heated
No
Color
Pink, White
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 50-inch x 60-inch pink and white woven cotton striped throw blanket with tassels is the perfect solution. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 60-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.