Shop HOMEROOTS
See all product information
Create Account
50" X 60" Pink Woven Cotton Striped Throw Blanket with Tassels and Embroidery
- Mfr # 548936
- Zoro # G622884757
product price:Â
$
52.85
/ea
Key Features
Size
Throw
Color
Pink
Width
60 in
Length
50 in
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 548936
- Zoro #
- G622884757
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- Throw
- Width
- 60 in
- Length
- 50 in
- Thickness
- 1/2 in
Details
- Color
- Pink
- Material
- Cotton
- Item
- Throws & Blankets
- Pattern
- Striped
- Embroidered
- No
- Fill Material
- No fill
- Heated
- No
- Reversible
- No
- Theme
- No Theme
- Contruction Technique
- Woven
- Back Side Color
- Pink
- Commercial Use
- No
Description
This 50-inch x 60-inch pink woven cotton striped throw blanket with tassels and embroidery is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 60-inch W x 0.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.