
50" X 60" Purple Cotton Woven Chevron Throw Blanket with Fringe
Mfr # 518803
Zoro # G522884277
product price:Â $42.75
/eaKey Features
Contruction Technique
Woven
Thickness
0.2 in
Back Side Color
Purple
Length
60 in
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518803
Zoro #
G522884277
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.2 in
Length
60 in
Size
Throw
Width
50 in
Details
Contruction Technique
Woven
Back Side Color
Purple
Color
Purple
Reversible
Yes
Material
Cotton
Embroidered
No
Pattern
Chevron
Commercial Use
No
Item
Throws & Blankets
Fill Material
No fill
Heated
No
Theme
No Theme
Description
This 50-inch x 60-inch purple cotton woven chevron throw blanket with fringe brings a classic, refined style to your space. Hand woven by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Features a woven chevron design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60.00-inch h x 50.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.