
50" X 60" Purple Woven Cotton Checkered Throw Blanket with Fringe
Mfr # 516573
Zoro # G922884754
product price: $30.99
/eaKey Features
Length
50 in
Material
Cotton
Width
60 in
Color
Purple
Theme
No Theme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
516573
Zoro #
G922884754
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Width
60 in
Size
Throw
Thickness
0.2 in
Details
Material
Cotton
Item
Throws & Blankets
Color
Purple
Theme
No Theme
Contruction Technique
Woven
Fill Material
Cotton
Embroidered
No
Heated
No
Pattern
Checkered
Back Side Color
Purple
Commercial Use
No
Reversible
Yes
Description
This 50-inch x 60-inch purple woven cotton checkered throw blanket with fringe is an essential for any cozy abode. Features a woven checkered design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.