
50" X 60" Purple Woven Cotton Striped Throw Blanket with Tassels
Mfr # 516601
Zoro # G622884405
product price:Â $43.19
/eaKey Features
Width
60 in
Reversible
No
Length
50 in
Theme
No Theme
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516601
Zoro #
G622884405
UPC #
-
Country of Origin
India
Dimensions
Width
60 in
Length
50 in
Thickness
0.2 in
Size
Throw
Details
Reversible
No
Theme
No Theme
Commercial Use
No
Contruction Technique
Woven
Fill Material
Cotton
Color
Purple
Item
Throws & Blankets
Heated
No
Material
Cotton
Embroidered
No
Pattern
Striped
Back Side Color
Purple
Description
This 50-inch x 60-inch purple woven cotton striped throw blanket with tassels is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.