50" X 60" Red Cotton Woven Chevron Throw Blanket with Fringe

  • Mfr # 518800

  • Zoro # G322882848


product price:  $44.99
/ea

Key Features

Length
60 in
Material
Cotton
Color
Red
Size
Throw
Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518800
Zoro #
G322882848
UPC #
-
Country of Origin
India

Dimensions

Length
60 in
Size
Throw
Width
50 in
Thickness
0.2 in

Details

Material
Cotton
Item
Throws & Blankets
Color
Red
Pattern
Chevron
Reversible
Yes
Contruction Technique
Woven
Heated
No
Fill Material
No fill
Theme
No Theme
Embroidered
No
Commercial Use
No
Back Side Color
Red

Description

This 50-inch x 60-inch red cotton woven chevron throw blanket with fringe is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Hand woven by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Features a woven chevron design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60.00-inch h x 50.00-inch w x 0.20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.