
50" X 60" Red Woven Cotton Checkered Throw Blanket with Fringe
Mfr # 516567
Zoro # G322884637
product price: $34.99
/eaKey Features
Reversible
Yes
Length
50 in
Pattern
Checkered
Fill Material
Cotton
Size
Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516567
Zoro #
G322884637
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Size
Throw
Width
60 in
Thickness
0.2 in
Details
Reversible
Yes
Item
Throws & Blankets
Pattern
Checkered
Fill Material
Cotton
Theme
No Theme
Embroidered
No
Material
Cotton
Heated
No
Commercial Use
No
Color
Red
Contruction Technique
Woven
Back Side Color
Red
Description
This 50-inch x 60-inch red woven cotton checkered throw blanket with fringe is an essential for any cozy abode. Features a woven checkered design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 60-inch H x 50-inch W x 0.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.