
50" X 60" Royal Blue And White Woven Herringbone Plush Throw Blanket
Mfr # 475721
Zoro # G622883767
product price: $83.99
/ea
Free Shipping & Returns
Key Features
Material
Acrylic
Pattern
Herringbone
Width
50 in
Back Side Color
Cobalt
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
475721
Zoro #
G622883767
UPC #
-
Country of Origin
Portugal
Dimensions
Width
50 in
Size
Throw
Length
60 in
Thickness
0.5 in
Details
Material
Acrylic
Pattern
Herringbone
Back Side Color
Cobalt
Reversible
No
Theme
No Theme
Contruction Technique
Woven
Item
Throws & Blankets
Color
Royal Blue, White
Commercial Use
No
Fill Material
No fill
Embroidered
No
Heated
No
Description
This 50-inch x 60-inch royal blue and white woven herringbone plush throw blanket is the perfect accent you've been searching for. This plush throw with tassels is cozy soft beyond belief and oh-so-giftable. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from a soft and lightweight acrylic, this blanket will make a great addition to any room it's added to. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.