50" x 60" Royal White Long Hair Faux Fur Throw

  • Mfr # 475690

  • Zoro # G022883695


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Color
White
Width
60 in
Theme
No Theme
Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475690
Zoro #
G022883695
UPC #
-
Country of Origin
China

Dimensions

Width
60 in
Length
50 in
Size
Throw
Thickness
0.5 in

Details

Commercial Use
No
Color
White
Theme
No Theme
Item
Throws & Blankets
Material
Faux Fur
Pattern
Animal Print
Contruction Technique
Woven
Embroidered
No
Fill Material
No fill
Reversible
No
Heated
No
Back Side Color
White

Description

Snuggle yourself in complete luxury and cozy up for movie night with the Royal White Long Hair Faux Fur Throw. In this design, the faux fur and suede come together to create an intense and incredibly soft, plush, comfortable and efficient throw blanket. Undoubtedly, a classy and inexpensive way to incorporate style into your home with a touch of sophistication. The pure white color allows it to easily blend into multiple decors and interiors. Overall this glam throw is the best accessory to your cold winter night by the fire or your favorite reading chair. 0.5" x 60" x 50"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.