
50" X 60" Taupe Cotton Woven Chevron Throw Blanket
Mfr # 549268
Zoro # G222885475
product price: $30.99
/eaKey Features
Size
Throw
Commercial Use
Yes
Pattern
Chevron
Length
60 in
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
549268
Zoro #
G222885475
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Length
60 in
Width
50 in
Thickness
0.25 in
Details
Commercial Use
Yes
Pattern
Chevron
Reversible
No
Back Side Color
Taupe
Theme
No Theme
Material
Cotton
Item
Throws & Blankets
Color
Taupe
Fill Material
No fill
Contruction Technique
Woven
Heated
No
Embroidered
No
Description
This 50-inch x 60-inch taupe cotton woven chevron throw blanket is a stylish addition to any sofa. Features a woven chevron design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 60-inch h x 50-inch w x 0.25-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.