50" X 60" Teal And Blue Cotton Woven Striped Throw Blanket with Fringe

  • Mfr # 518822

  • Zoro # G022882520


product price:  $42.75
/ea

Key Features

Material
Cotton
Heated
No
Thickness
0.2 in
Size
Throw
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518822
Zoro #
G022882520
UPC #
-
Country of Origin
India

Dimensions

Thickness
0.2 in
Size
Throw
Length
60 in
Width
50 in

Details

Item
Throws & Blankets
Material
Cotton
Heated
No
Reversible
Yes
Commercial Use
No
Back Side Color
Teal, Blue
Color
Teal, Blue
Embroidered
No
Pattern
Striped
Fill Material
No fill
Theme
No Theme
Contruction Technique
Woven

Description

This 50-inch x 60-inch teal and blue cotton woven striped throw blanket with fringe brings a classic, refined style to your space. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch h x 50-inch w x 0.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.