
50" X 60" Teal Blue And Ivory Color Block Cotton Throw Blanket with Fringe
Mfr # 518805
Zoro # G022885262
product price:Â $75.99
/ea
Free Shipping & Returns
Key Features
Theme
No Theme
Width
50 in
Heated
No
Commercial Use
No
Pattern
Color Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518805
Zoro #
G022885262
UPC #
-
Country of Origin
India
Dimensions
Width
50 in
Length
60 in
Size
Throw
Thickness
0.2 in
Details
Theme
No Theme
Color
Ivory, Teal Blue
Heated
No
Commercial Use
No
Item
Throws & Blankets
Pattern
Color Block
Material
Cotton
Back Side Color
Blue, Teal
Reversible
No
Embroidered
No
Contruction Technique
Woven
Fill Material
No fill
Description
This welcoming 50-inch x 60-inch teal blue and ivory color block cotton throw blanket with fringe is a must-have for every sofa, chaise, and bed. Hand woven by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Features a woven color block design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 60.00-inch h x 50.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.