50" X 60" Teal Blue Cotton Cable Knitted Striped Throw Blanket

  • Mfr # 518772

  • Zoro # G322884699


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Reversible
No
Fill Material
No fill
Material
Cotton
Length
60 in
Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518772
Zoro #
G322884699
UPC #
-
Country of Origin
India

Dimensions

Length
60 in
Width
50 in
Thickness
0.5 in
Size
Throw

Details

Reversible
No
Fill Material
No fill
Material
Cotton
Color
Teal Blue
Contruction Technique
Knitted
Back Side Color
Teal Blue
Item
Throws & Blankets
Pattern
Striped
Theme
No Theme
Embroidered
No
Heated
No
Commercial Use
No

Description

This 50-inch x 60-inch teal blue cotton knitted striped throw blanket is the perfect accent you've been searching for. This textural knitted blanket in a striped pattern looks fabulous and is perfect for staying warm cozy in the winter months. Made from cotton this blanket will make a great addition to any room it's added to. 60-inch h x 50-inch w x 0.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.