
50" X 60" Teal Cotton Cable Knit Throw Blanket with Tassels
Mfr # 518784
Zoro # G222882566
product price: $72.29
/eaKey Features
Fill Material
No fill
Heated
No
Reversible
No
Commercial Use
No
Color
Teal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518784
Zoro #
G222882566
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Length
60 in
Width
50 in
Thickness
0.5 in
Details
Fill Material
No fill
Heated
No
Item
Throws & Blankets
Reversible
No
Commercial Use
No
Color
Teal
Material
Cotton
Contruction Technique
Cable Knit
Embroidered
No
Theme
No Theme
Back Side Color
Teal
Pattern
Solid Color
Description
This 50-inch x 60-inch teal cotton cable knit throw blanket with tassels is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Hot cocoa tastes better with a cozy blanket. This textural cable knit offering is the perfect pick those cozy winter nights in. Made from cotton this medium weight blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60-inch h x 50-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.