
50" X 60" White and Beige Cotton Blend Woven Striped Throw Blanket with Fringe
Mfr # 548877
Zoro # G122882505
product price:Â $32.99
/eaKey Features
Thickness
0.2 in
Pattern
Striped
Length
60 in
Heated
No
Fill Material
No fill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
548877
Zoro #
G122882505
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.2 in
Length
60 in
Width
50 in
Size
Throw
Details
Color
White
Pattern
Striped
Heated
No
Fill Material
No fill
Item
Throws & Blankets
Material
Cotton Blend
Commercial Use
No
Contruction Technique
Woven
Reversible
No
Back Side Color
Beige, White
Embroidered
No
Theme
No Theme
Description
This welcoming 50-inch x 60-inch white and beige cotton blend woven striped throw blanket with fringe is a must-have for every sofa, chaise, and bed. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch h x 50-inch w x 0.2-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.