
50" X 60" White And Yellow Striped Cotton Woven Throw Blanket
Mfr # 478683
Zoro # G022883244
product price: $52.49
/eaKey Features
Reversible
Yes
Back Side Color
White, Yellow
Pattern
Striped
Heated
No
Embroidered
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478683
Zoro #
G022883244
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Thickness
0.5 in
Width
50 in
Length
60 in
Details
Reversible
Yes
Back Side Color
White, Yellow
Pattern
Striped
Heated
No
Item
Throws & Blankets
Embroidered
No
Color
White, Yellow
Fill Material
No fill
Material
Cotton
Commercial Use
No
Contruction Technique
Woven
Theme
No Theme
Description
This yellow woven cotton striped throw blanket is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 60-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.